Menu Search

WEIDMUELLER #1608640000

Grounding Terminal Block

SKU: 78069893520
Manufacturer Series: Z Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Grounding Terminal Block
Configuration/Wiring: Ground Block 2-Wire
Construction Style: IEC
Wire Range: 26-12 AWG
Model Type: ZPE2.5
Wire Terminal: Spring Clamp
Housing Material: Polyamide 6.6
Housing Finish: Green/Yellow
Mounting: DIN Rail, TS35
Temperature Rating - max: 100 deg C (212 deg F)
Temperature Rating - min: -50 deg C (-58 deg F)
Block Width - mm: 5.1mm
Block Width - in: 0.2 in.
Description
Terminal Feed-Thru Blocks, Standard: Type - Grounding Terminal Block; Configuration/Wiring - Ground Block 2-Wire; Construction Style - IEC; Wire Range - 26-12 AWG; Model Type - ZPE2.5; Wire Terminal - Spring Clamp; Housing Material - Polyamide 6.6; Housing Finish - Green/Yellow; Mounting - DIN Rail, TS35; Temperature Rating - max - 100 deg C (212 deg F); Temperature Rating - min - -50 deg C (-58 deg F); Block Width - mm - 5.1 mm; Block Width - in - 0.20"; Manufacturer Series - Z Series