Menu Search

WEIDMUELLER #8670750000

Klippon Feed-Through Terminal Block, 800 V, 32A, 26-10 AWG

SKU: 78069849907
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Feed-Through Terminal Block
Configuration/Wiring: Double Tier 2-Circuit 4-Wire
Construction Style: IEC
Rating - Voltage: 800 V
Rating - Amps: 32A
Wire Range: 26-10 AWG
Model Type: ZDK 4-2
Wire Terminal: Tension Clamp
Housing Material: Wemid
Housing Finish: Dark Beige
Mounting: Snap On, TS 35
Temperature Rating - max: 120 deg C (248 deg F)
Temperature Rating - min: -50 deg C (-58 deg F)
Block Width - mm: 6.1mm
Block Width - in: 0.24 in.
Block Height - in/mm: 2.40 in./61.0 mm
Block Length - in/mm: 3.06 in./77.6 mm
Description
WEID 8670750000 ZDK 4-2 2-TIER TERM