Menu Search
Terminal Feed-Thru Blocks, Standard Standard Feed-Thru Terminal Block

WAGO #280-601

Standard Feed-Thru Terminal Block

SKU #78092089936
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Standard Feed-Thru Terminal Block
Configuration/Wiring: Ground Block 2-Wire
Construction Style: IEC
Wire Range: 28-14 AWG
Model Type: 280-601
Wire Terminal: CAGE CLAMP technology
Housing Finish: Gray
Mounting: DIN Rail, TS35
Block Width: 1.97 in.
Block Width - mm: 50mm
Block Length: 1.10 in. (28mm)
Block Height: 0.20 in. (5mm)

Terminal Feed-Thru Blocks, Standard: Type - Standard Feed-Thru Terminal Block; Configuration/Wiring - Ground Block 2-Wire; Construction Style - IEC; Wire Range - 28-14 AWG; Model Type - 280-601; Wire Terminal - CAGE CLAMP technology; Housing Finish - Gray; Mounting - DIN Rail, TS35; Block Width - mm - 50 mm; Block Width - in - 1.97"; Block Height - in/mm - 0.20/5; Block Length - in/mm - 1.10/28