Menu Search
Terminal Feed-Thru Blocks, Standard Standard Feed-Thru Terminal Block 25 600V
WAGO #0280-0901

Standard Feed-Thru Terminal Block 25 600V

SKU # 78092089892
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Standard Feed-Thru Terminal Block
Configuration/​Wiring: Single Tier 1-Circuit
Rating - Voltage: 600V
Rating - Amps: 25
Wire Range: 28-12 AWG
Housing Finish: Gray
Block Width: 0.197 in. (5mm)
Block Length: 2.09 in. (53.0mm)
Block Height: 1.10 in. (28.0mm)

Terminal Feed-Thru Blocks, Standard: Type - Standard Feed-Thru Terminal Block; Configuration/Wiring - Single Tier 1-Circuit; Rating - Voltage - 600V; Rating - Amps - 25; Wire Range - 28-12 AWG; Housing Finish - Gray; Block Width - mm - 5.0 mm; Block Width - in - 0.197 in.; Block Height - in/mm - 1.10/28.0; Block Length - in/mm - 2.09/53.0