Menu Search
Terminal Feed-Thru Blocks, Standard Standard Feed-Thru Terminal Block 20A 600V
WAGO #2002-1304

TOPJOBS Standard Feed-Thru Terminal Block 20A 600V

SKU # 78092098990 Manufacturer Series: 2002 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Standard Feed-Thru Terminal Block
Configuration/​Wiring: Single Tier 1-Circuit 3-Wire
Construction Style: IEC
Rating - Voltage: 600V
Rating - Amps: 20A
Wire Range: 22-12 AWG
Model Type: 2002-1304
Wire Terminal: Spring Clamp
Housing Finish: Blue
Mounting: DIN Rail
Block Width: 0.21 in. (5.2mm)
Block Length: 2.34 in. (59.5mm)
Block Height: 1.30 in. (33mm)

Additional Info: CAGE CLAMP technology