Menu Search
Terminal Feed-Thru Blocks, Standard Electronic Terminal Block 5 250V

WAGO #859-304

Electronic Terminal Block 5 250V

SKU #78092093452
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Electronic Terminal Block
Configuration/Wiring: Single Tier 5-Circuit
Construction Style: IEC
Rating - Voltage: 250V
Rating - Amps: 5
Wire Range: 28-14 AWG
Mounting: DIN Rail
Temperature Rating - max: 70 deg C (158 deg F)
Temperature Rating - min: -25deg C (-13 deg F)
Block Width: 0.24 in.
Block Width - mm: 6mm
Block Height - in/mm: 2.20/56.0
Block Length - in/mm: 3.58/91.0
Block Length: 3.58 in. (91.0mm)
Block Height: 2.20 in. (56.0mm)

Terminal Feed-Thru Blocks, Standard: Type - Electronic Terminal Block; Configuration/Wiring - Single Tier 5-Circuit; Construction Style - IEC; Rating - Voltage - 250V; Rating - Amps - 5; Wire Range - 28-14 AWG; Mounting - DIN Rail; Temperature Rating - max - 70 deg C (158 deg F); Temperature Rating - min - -25deg C (-13 deg F); Block Width - mm - 6.0 mm; Block Width - in - 0.240 in.; Block Height - in/mm - 2.20/56.0; Block Length - in/mm - 3.58/91.0