Menu Search
Terminal Feed-Thru Blocks, Standard Terminal Block 40A 600V
SQUARE D COMPANY #9080GP6

Terminal Block 40A 600V

SKU # 78590115537
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Terminal Block
Configuration/​Wiring: Single Tier 1-Circuit
Construction Style: NEMA
Rating - Voltage: 600V
Rating - Amps: 40A
Wire Range: 18-12 AWG
Model Type: 9080GP
Wire Terminal: Pressure Wire
Housing Material: Nylon
Housing Finish: Natural
Mounting: DIN Rail, 35mm
Block Width: 0.37 in. (9.3mm)
Block Length: 1.80 in. (45.7mm)
Block Height: 1.48 in. (37.5mm)

Terminal Feed-Thru Blocks, Standard: Type - Terminal Block; Configuration/Wiring - Single Tier 1-Circuit; Construction Style - NEMA; Rating - Voltage - 600V; Rating - Amps - 40A; Wire Range - 18-12 AWG; Model Type - 9080GP; Wire Terminal - Pressure Wire; Housing Material - Nylon; Housing Finish - Natural; Mounting - DIN Rail, 35mm; Block Width - mm - 9.3 mm; Block Width - in - 0.37 in.; Block Height - in/mm - 1.48/37.5; Block Length - in/mm - 1.80/45.7