Menu Search

SQUARE D COMPANY #9080GM6

Standard Feed-Thru Terminal Block 30A 600V

SKU: 78590174392
Manufacturer Series: 9080 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Standard Feed-Thru Terminal Block
Configuration/Wiring: Single Tier 1-Circuit 2-Wire
Construction Style: NEMA
Rating - Voltage: 600V
Rating - Amps: 30A
Wire Range: 22-10 AWG
Wire Terminal: Screw
Housing Finish: Natural
Mounting: DIN Rail, DIN 3
Description
Terminal Feed-Thru Blocks, Standard: Type - Standard Feed-Thru Terminal Block; Configuration/Wiring - Single Tier 1-Circuit 2-Wire; Construction Style - NEMA; Rating - Voltage - 600V; Rating - Amps - 30A; Wire Range - 22-10 AWG; Wire Terminal - Screw; Housing Finish - Natural; Mounting - DIN Rail, DIN 3; Manufacturer Series - 9080 Series