SIEMENS #8WH20000AK00

Terminal Block, 800V, 90A, 24-4 AWG, 0.47 in. W, Polyamide, Gray, Spring Clamp Terminal

SKU: 66264316884
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Standard Feed-Thru Terminal Block
Configuration/Wiring: Single Tier 2-Circuit
Construction Style: IEC
Rating - Voltage: 800V
Rating - Amps: 90A
Wire Range: 24-4 AWG
Model Type: 8WH200
Wire Terminal: Spring Clamp
Housing Material: Polyamide
Housing Finish: Gray
Mounting: DIN Rail, 35mm
Temperature Rating - max: 55 deg C (131 deg F)
Temperature Rating - min: -25 deg C (-13 deg F)
Block Width - mm: 12mm
Block Width - in: 0.47 in.
Manufacturer Series: 8WH2
Description
Terminal Feed-Thru Blocks, Standard: Type - Standard Feed-Thru Terminal Block; Configuration/Wiring - Single Tier 2-Circuit ; Construction Style - IEC; Rating - Voltage - 800V; Rating - Amps - 90A; Wire Range - 24-4 AWG; Model Type - 8WH200; Wire Terminal - Spring Clamp; Housing Material - Polyamide; Housing Finish - Gray; Mounting - DIN Rail, 35mm; Temperature Rating - max - 55 deg C (131 deg F); Temperature Rating - min - -25 deg C (-13 deg F); Block Width - mm - 12.0 mm; Block Width - in - 0.47 in.; Manufacturer Series - 8WH2