Menu Search
Terminal Feed-Thru Blocks, Standard Terminal Block, 800V, 76A, 12-4 AWG, 0.47 in. W x 1.49 in. H x 2.08 in. L, Thermoplastic

SIEMENS #8WA1011-1PK00

Terminal Block, 800V, 76A, 12-4 AWG, 0.47 in. W x 1.49 in. H x 2.08 in. L, Thermoplastic

SKU #75455437436
Manufacturer Series: 8WA1 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Grounding Terminal Block
Configuration/Wiring: Single Tier
Rating - Amps: 76A
Wire Range: 12-4 AWG
Model Type: 8WA1011
Wire Terminal: Screw Clamp
Housing Material: Thermoplastic
Housing Finish: Green/Yellow
Mounting: DIN Rail
Block Width: 0.47 in.
Block Width - mm: 12mm
Block Length: 2.08 in. (53.0mm)
Block Height: 1.49 in. (38.0mm)

Terminal Feed-Thru Blocks, Standard: Type - Grounding Terminal Block; Configuration/Wiring - Single Tier; Rating - Amps - 76A; Wire Range - 12-4 AWG; Model Type - 8WA1011; Wire Terminal - Screw Clamp; Housing Material - Thermoplastic; Housing Finish - Green/Yellow; Mounting - DIN Rail; Block Width - mm - 12.0 mm; Block Width - in - 0.47 in.; Block Height - in/mm - 1.49/38.0; Block Length - in/mm - 2.08/53.0; Manufacturer Series - 8WA1 Series