Menu Search
SIEMENS #8WA1011-1BH24

Terminal Block, 800V, 41A, 16-8 AWG, 0.31 in. W x 1.02 in. H x 1.61 in. L, Thermoplastic

SKU # 75455434390 Manufacturer Series: 8WA1
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Standard Feed-Thru Terminal Block
Configuration/​Wiring: Single Tier 2-Circuit
Construction Style: IEC
Rating - Voltage: 800V
Rating - Amps: 41A
Wire Range: 16-8 AWG
Model Type: 8WA1011
Wire Terminal: Screw
Housing Material: Thermoplastic
Housing Finish: Black
Mounting: DIN Rail, 35mm
Temperature Rating - max: 55 deg C (131 deg F)
Temperature Rating - min: -25 deg C (-13 deg F)
Block Width: 0.31 in. (8mm)
Block Length: 1.61 in. (41mm)
Block Height: 1.02 in. (26mm)

Feed-Thru Blocks, Standard: Type - Standard Feed-Thru Terminal Block; Configuration/Wiring - Single Tier 2-Circuit ; Construction Style - IEC; Rating - Voltage - 800V; Rating - Amps - 41A; Wire Range - 16-8 AWG; Model Type - 8WA1011; Wire Terminal - Screw; Housing Material - Thermoplastic; Housing Finish - Black; Mounting - DIN Rail, 35mm; Temperature Rating - max - 55 deg C (131 deg F); Temperature Rating - min - -25 deg C (-13 deg F); Block Width - mm - 8.0 mm; Block Width - in - 0.31 in.; Block Height - in/mm - 1.02/26; Block Length - in/mm - 1.61/41; Manufacturer Series - 8WA1