Menu Search
Terminal Feed-Thru Blocks, Standard Terminal Block, 800V, 28A, 28-12 AWG, 0.20 in. W, Polyamide, Gray, Spring Clamp Terminal
SIEMENS #8WH20040AF00

Terminal Block, 800V, 28A, 28-12 AWG, 0.20 in. W, Polyamide, Gray, Spring Clamp Terminal

SKU # 04089255951 Manufacturer Series: 8WH2
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Standard Feed-Thru Terminal Block
Configuration/​Wiring: Single Tier 4-Circuit
Construction Style: IEC
Rating - Voltage: 800V
Rating - Amps: 28A
Wire Range: 28-12 AWG
Model Type: 8WH200
Wire Terminal: Spring Clamp
Housing Material: Polyamide
Housing Finish: Gray
Mounting: DIN Rail, 35mm
Temperature Rating - max: 55 deg C (131 deg F)
Temperature Rating - min: -25 deg C (-13 deg F)
Block Width: 0.2 in. (5.2mm)

Terminal Feed-Thru Blocks, Standard: Type - Standard Feed-Thru Terminal Block; Configuration/Wiring - Single Tier 4-Circuit ; Construction Style - IEC; Rating - Voltage - 800V; Rating - Amps - 28A; Wire Range - 28-12 AWG; Model Type - 8WH200; Wire Terminal - Spring Clamp; Housing Material - Polyamide; Housing Finish - Gray; Mounting - DIN Rail, 35mm; Temperature Rating - max - 55 deg C (131 deg F); Temperature Rating - min - -25 deg C (-13 deg F); Block Width - mm - 5.2 mm; Block Width - in - 0.20 in.; Manufacturer Series - 8WH2