Menu Search
SIEMENS #8WA1011-1BF22

Terminal Block, 800V, 24A, 2.5 mm2, 0.70 in. W x 1.02 in. H x 1.61 in. L, Thermoplastic

SKU # 75455422389 Manufacturer Series: 8WA1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Standard Feed-Thru Terminal Block
Configuration/​Wiring: Single Tier 1-Circuit 1-Wire
Rating - Voltage: 800V
Rating - Amps: 24A
Wire Range: 2.5 mm2
Model Type: 8WA1011
Wire Terminal: Screw
Housing Material: Thermoplastic
Housing Finish: Orange
Mounting: DIN Rail, 35mm
Temperature Rating - max: 55 deg C (131 deg F)
Temperature Rating - min: -25 deg C (-13 deg F)
Block Length: 1.61 in. (41mm)

Feed-Thru Blocks, Standard: Type - Standard Feed-Thru Terminal Block; Configuration/Wiring - Single Tier 1-Circuit 1-Wire; Rating - Voltage - 800V; Rating - Amps - 24A; Wire Range - 2.5 mm2; Model Type - 8WA1011; Wire Terminal - Screw; Housing Material - Thermoplastic; Housing Finish - Orange; Mounting - DIN Rail, 35mm; Temperature Rating - max - 55 deg C 131 deg F; Temperature Rating - min - -25 deg C -13 deg F; Block Length - in/mm - 1.61/41; Additional Information - Terminal contact spacing: 6 mm; Manufacturer Series - 8WA1

Additional Info: Terminal contact spacing: 6 mm