SIEMENS #8WA1011-2DG11

Terminal Block, 690V, 32A, 4 mm2, 0.25 in. W x 2.51/64.0 L, Thermoplastic, Beige

SKU: 75455422421
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Standard Feed-Thru Terminal Block
Configuration/Wiring: Double Tier 2-Circuit 2-Wire
Construction Style: IEC
Rating - Voltage: 690V
Rating - Amps: 32A
Wire Range: 4 mm2
Model Type: 8WA1011
Wire Terminal: Screw Clamp
Housing Material: Thermoplastic
Housing Finish: Beige
Mounting: DIN Rail
Block Width - mm: 6.5mm
Block Width - in: 0.25 in.
Block Length - in/mm: 2.51/64.0
Manufacturer Series: 8WA1 Series
Description
Feed-Thru Blocks, Standard: Type - Standard Feed-Thru Terminal Block; Configuration/Wiring - Double Tier 2-Circuit 2-Wire; Construction Style - IEC; Rating - Voltage - 690V; Rating - Amps - 32A; Wire Range - 4 mm2; Model Type - 8WA1011; Wire Terminal - Screw Clamp; Housing Material - Thermoplastic; Housing Finish - Beige; Mounting - DIN Rail; Block Width - mm - 6.5 mm; Block Width - in - 0.25 in.; Block Length - in/mm - 2.51/64.0; Manufacturer Series - 8WA1 Series