SIEMENS #8WA1011-1DF11

Terminal Block, 600V, 25A, 22-12 AWG, 0.24 in. W x 1.02 in. H x 1.61 in. L, Thermoplastic

SKU: 75455422400
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Standard Feed-Thru Terminal Block
Configuration/Wiring: Single Tier 1-Circuit 2-Wire
Rating - Voltage: 600V
Rating - Amps: 25A
Wire Range: 22-12 AWG
Model Type: 8WA1011
Wire Terminal: Screw Clamp
Mounting: DIN Rail, 35mm
Block Width - mm: 6mm
Manufacturer Series: 8WA1 Series
Description
Terminal Feed-Thru Blocks, Standard: Type - Standard Feed-Thru Terminal Block; Configuration/Wiring - Single Tier 1-Circuit 2-Wire; Rating - Voltage - 600V; Rating - Amps - 25A; Wire Range - 22-12 AWG; Model Type - 8WA1011; Wire Terminal - Screw Clamp; Mounting - DIN Rail, 35mm; Block Width - mm - 6 mm; Manufacturer Series - 8WA1 Series