Menu Search
Terminal Feed-Thru Blocks, Standard Alpha Fix 8WA1304 Terminal Block, 800V, 76A, 12-4 AWG, 1.18 in. W x 1.02 in. H x 1.61.0 in. L, Thermoplastic, Beige

SIEMENS #8WA1304

Alpha Fix 8WA1304 Terminal Block, 800V, 76A, 12-4 AWG, 1.18 in. W x 1.02 in. H x 1.61.0 in. L, Thermoplastic, Beige

SKU #75455422447
Manufacturer Series: 8WA1 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Standard Feed-Thru Terminal Block
Configuration/Wiring: Double Tier 3-Circuit 6-Wire
Rating - Voltage: 800V
Rating - Amps: 76A
Wire Terminal: Screw
Housing Material: Thermoplastic
Housing Finish: Beige
Mounting: DIN Rail
Temperature Rating - max: 55 deg C (131 deg F)
Temperature Rating - min: -25 deg C (-13 deg F)
Block Width: 1.18 in.
Block Width - mm: 30.2mm
Block Height - in/mm: 1.02/26.0
Block Length - in/mm: 1.61/41.0

Feed-Thru Blocks, Standard: Type - Standard Feed-Thru Terminal Block; Configuration/Wiring - Double Tier 3-Circuit 6-Wire; Rating - Voltage - 800V; Rating - Amps - 76A; Wire Terminal - Screw; Housing Material - Thermoplastic; Housing Finish - Beige; Mounting - DIN Rail; Temperature Rating - max - 55 deg C (131 deg F); Temperature Rating - min - -25 deg C (-13 deg F); Block Width - mm - 30.2 mm; Block Width - in - 1.18 in.; Block Height - in/mm - 1.02/26.0; Block Length - in/mm - 1.61/41.0; Manufacturer Series - 8WA1 Series