SIEMENS #8WA1011-3DG21

Alpha Fix 8WA1011-3DG21 Terminal Block, 600V, 35A, 18-10 AWG, 0.26 in. W, Thermoplastic, Red, Screw Clamp Terminal

SKU: 75455422428
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Standard Feed-Thru Terminal Block
Configuration/Wiring: Single Tier 1-Circuit 2-Wire
Construction Style: NEMA
Rating - Voltage: 600V
Rating - Amps: 35A
Wire Range: 18-10 AWG
Model Type: 8WA1011
Wire Terminal: Screw
Housing Material: Thermoplastic
Housing Finish: Red
Mounting: DIN Rail
Block Width - mm: 6.5mm
Block Width - in: 0.26 in.
Manufacturer Series: 8WA1 Series
Description
Feed-Thru Blocks, Standard: Type - Standard Feed-Thru Terminal Block; Configuration/Wiring - Single Tier 1-Circuit 2-Wire; Construction Style - NEMA; Rating - Voltage - 600V; Rating - Amps - 35A; Wire Range - 18-10 AWG; Model Type - 8WA1011; Wire Terminal - Screw; Housing Material - Thermoplastic; Housing Finish - Red; Mounting - DIN Rail; Block Width - mm - 6.5 mm; Block Width - in - 0.26"; Manufacturer Series - 8WA1 Series