Menu Search
Search
PHOENIX CONTACT #0790462

Standard Feed-Thru Terminal Block 41A 800V - OTTA6-T-P/P

SKU # 78037370975 Manufacturer Series: OTTA Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Standard Feed-Thru Terminal Block
Configuration/​Wiring: Single Tier 1-Circuit 2-Wire
Construction Style: IEC
Rating - Voltage: 800V
Rating - Amps: 41A
Model Type: OTTA 6-T-P/P
Wire Terminal: Bolt
Housing Material: Polyamide 6.6
Housing Finish: Gray
Block Width: 0.43 in. (11mm)
Block Length: 2.71 in. (69mm)

Terminal Feed-Thru Blocks, Standard: Type - Standard Feed-Thru Terminal Block; Configuration/Wiring - Single Tier 1-Circuit 2-Wire; Construction Style - IEC; Rating - Voltage - 800V; Rating - Amps - 41A; Model Type - OTTA 6-T-P/P; Wire Terminal - Bolt; Housing Material - Polyamide 6.6; Housing Finish - Gray; Block Width - mm - 11 mm; Block Width - in - 0.43"; Block Length - in/mm - 2.71/69; Manufacturer Series - OTTA Series