The site is undergoing scheduled maintenance on Saturday, July 11th. Intermittent outages may occur from 7:30 a.m. to 9:30 a.m EST.

Menu Search
Search
PHOENIX CONTACT #3044636

Standard Feed-Thru Terminal Block 20A 600V - UTTB25

SKU # 78037395382 Manufacturer Series: UT Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Standard Feed-Thru Terminal Block
Configuration/​Wiring: Double Tier 2-Circuit 4-Wire
Construction Style: IEC
Rating - Voltage: 600V
Rating - Amps: 20A
Wire Range: 26-12 AWG
Model Type: 3044636
Wire Terminal: Screw Clamp
Housing Material: Polyamide 6.6
Housing Finish: Gray
Mounting: DIN Rail, 35mm
Temperature Rating - max: 125 deg C (257 deg F)
Block Width: 0.204 in. (5.2mm)

Terminal Feed-Thru Blocks, Standard: Type - Standard Feed-Thru Terminal Block; Configuration/Wiring - Double Tier 2-Circuit 4-Wire; Construction Style - IEC; Rating - Voltage - 600V; Rating - Amps - 20A; Wire Range - 26-12 AWG; Model Type - 3044636; Wire Terminal - Screw Clamp; Housing Material - Polyamide 6.6; Housing Finish - Gray; Mounting - DIN Rail, 35mm; Temperature Rating - max - 125 deg C (257 deg F); Block Width - mm - 5.2 mm; Block Width - in - 0.204"; Manufacturer Series - UT Series