Menu Search

IDEAL #925

Standard Feed-Thru Terminal Block 30A 600V

SKU: 78325054162
Manufacturer Series: TB Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Standard Feed-Thru Terminal Block
Configuration/Wiring: Single Tier 1-Circuit 2-Wire
Construction Style: NEMA
Rating - Voltage: 600V
Rating - Amps: 30A
Wire Range: 22-10 AWG
Wire Terminal: Tubular Screw
Housing Material: Nylon
Housing Finish: Gray
Mounting: Surface
Temperature Rating - max: 150 deg C (300 deg F)
Block Width - in: 0.38 in.
Description
Terminal Feed-Thru Blocks, Standard: Type - Standard Feed-Thru Terminal Block; Configuration/Wiring - Single Tier 1-Circuit 2-Wire; Construction Style - NEMA; Rating - Voltage - 600V; Rating - Amps - 30A; Wire Range - 22-10 AWG; Wire Terminal - Tubular Screw; Housing Material - Nylon; Housing Finish - Gray; Mounting - Surface; Temperature Rating - max - 150 deg C (300 deg F); Block Width - in - 0.38"; Manufacturer Series - TB Series