ENTRELEC #11511811

Standard Feed-Thru Terminal 50 600V

SKU: 80432500634
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Standard Feed-Thru Terminal
Configuration/Wiring: Single Tier 1-Circuit
Construction Style: IEC
Rating - Voltage: 600V
Rating - Amps: 50
Wire Range: 22-8
Wire Terminal: Screw Clamp
Housing Material: Polyamide 6.6
Housing Finish: Gray
Mounting: Channel, DIN 1-3
Block Width - mm: 8mm
Manufacturer Series: M6/8
Description
Terminal Feed-Thru Blocks, Standard: Type - Standard Feed-Thru Terminal; Configuration/Wiring - Single Tier 1-Circuit; Construction Style - IEC; Rating - Voltage - 600V; Rating - Amps - 50; Wire Range - 22-8; Wire Terminal - Screw Clamp; Housing Material - Polyamide 6.6; Housing Finish - Gray; Mounting - Channel, DIN 1-3; Block Width - mm - 8.0 mm; Manufacturer Series - M6/8