Menu Search
Search
EATON #XBUT25D12BU

Cutler-Hammer Terminal Block, 500 V, 28 A, 26 to 12 AWG, 1.85 in. L

SKU # 78211690510 Manufacturer Series: XBUT
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Multi-Conductor Terminal Block
Configuration/​Wiring: Single Tier 3-Circuit 1-Wire
Construction Style: I.E.C
Rating - Voltage: 500 V
Rating - Amps: 28 A
Wire Range: 26 to 12 AWG
Wire Terminal: Screw
Housing Material: Polyamide 66
Housing Finish: Blue
Temperature Rating - max: 125°C
Temperature Rating - min: -40°C
Block Width: 0.2 in.
Block Length: 1.85 in.
Block Height: 2.17 in.

EATON's terminal blocks are designed for long use under demanding conditions. The XB Series of IEC Terminal Blocks offers a full line of terminal blocks complete with universal accessories across three connection technologies, screw, spring cage and Insul