Menu Search
Search
EATON #ZB4-122-KL1

Moeller Terminal Block, 1.52 in. L x 0.87 in. W, Double Tier

SKU # 01508052101
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Potential Terminal Block
Configuration/​Wiring: Double Tier
Block Width: 0.87 in.
Block Length: 1.52 in.
Block Height: 2.76 in.