Menu Search
EATON #XBUT6RD

Standard Feed-Thru Terminal Block 50A 600V

SKU # 78668521904 Manufacturer Series: XB Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Standard Feed-Thru Terminal Block
Configuration/​Wiring: Single Tier 1-Circuit 2-Wire
Construction Style: IEC
Rating - Voltage: 600V
Rating - Amps: 50A
Wire Range: 24-8 AWG
Wire Terminal: Screw Clamp
Housing Finish: Red
Block Width: 0.32 in. (8.2mm)