EATON #XBUT4YE

Standard Feed-Thru Terminal Block 41A 800V

SKU: 78211690488
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Standard Feed-Thru Terminal Block
Configuration/Wiring: Single Tier 2-Circuit
Construction Style: IEC
Rating - Voltage: 800V
Rating - Amps: 41A
Wire Range: 26-10 AWG
Model Type: XBUT
Wire Terminal: Screw
Housing Finish: Yellow
Mounting: DIN Rail
Block Width - mm: 6.2mm
Block Width - in: 0.24 in.
Manufacturer Series: XB Series
Description
Terminal Feed-Thru Blocks, Standard: Type - Standard Feed-Thru Terminal Block; Configuration/Wiring - Single Tier 2-Circuit; Construction Style - IEC; Rating - Voltage - 800V; Rating - Amps - 41A; Wire Range - 26-10 AWG; Model Type - XBUT; Wire Terminal - Screw; Housing Finish - Yellow; Mounting - DIN Rail; Block Width - mm - 6.2 mm; Block Width - in - 0.24 in; Manufacturer Series - XB Series