Standard Feed-Thru Terminal Block 30A 600V

SKU: 78211689428
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Standard Feed-Thru Terminal Block
Configuration/Wiring: Single Tier 1-Circuit 2-Wire
Construction Style: IEC
Rating - Voltage: 600V
Rating - Amps: 30A
Wire Range: 26-10 AWG
Model Type: XBUT4
Wire Terminal: Screw
Housing Material: Polyamide 6.6
Housing Finish: Gray
Mounting: DIN Rail, 35mm
Temperature Rating - max: 125 deg C (257 deg F)
Block Width - mm: 6.2mm
Manufacturer Series: XB Series
<p>The XBUT4 from Eaton offers a complete terminal block system with a universal range of accessories. Metal portion of Eaton XBUT4 terminal blocks are made from high-grade strain-crack and corrosion-proof copper alloys, which will resist electrolytic corrosion and rust.</p>