Menu Search
EATON #C383RK25

Standard Feed-Thru Terminal Block 20A 600V

SKU # 78211485288 Manufacturer Series: C383 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Standard Feed-Thru Terminal Block
Configuration/​Wiring: Single Tier 1-Circuit 2-Wire
Construction Style: IEC
Rating - Voltage: 600V
Rating - Amps: 20A
Wire Range: 22-12 AWG
Model Type: C383RK25
Wire Terminal: Tubular Screw
Housing Material: Polyamide 6.6
Mounting: DIN Rail
Temperature Rating - max: 105 deg C (221 deg F)
Temperature Rating - min: -40 deg C (-40 deg F)
Block Width: 0.2 in. (5.1mm)

Terminal Feed-Thru Blocks, Standard: Type - Standard Feed-Thru Terminal Block; Configuration/Wiring - Single Tier 1-Circuit 2-Wire; Construction Style - IEC; Rating - Voltage - 600V; Rating - Amps - 20A; Wire Range - 22-12 AWG; Model Type - C383RK25; Wire Terminal - Tubular Screw; Housing Material - Polyamide 6.6; Mounting - DIN Rail; Temperature Rating - max - 105 deg C (221 deg F); Temperature Rating - min - -40 deg C (-40 deg F); Block Width - mm - 5.1 mm; Block Width - in - 0.20"; Manufacturer Series - C383 Series