EATON #C383WKF25D22

Standard Feed-Thru Terminal Block 20/25A 600V

SKU: 78211438154
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Standard Feed-Thru Terminal Block
Configuration/Wiring: Single Tier 2-Circuit 4-Wire
Construction Style: IEC
Rating - Voltage: 600V
Rating - Amps: 20/25A
Wire Range: 22-12 AWG, 24-12 AWG
Wire Terminal: Spring Clip
Housing Material: Polyamide 6.6
Mounting: DIN Rail
Temperature Rating - max: 105 deg C (221 deg F)
Temperature Rating - min: -40 deg C (-40 deg F)
Block Width - mm: 5mm
Block Width - in: 0.2 in.
Block Height - in/mm: 1.96/50.0
Block Length - in/mm: 3.01/76.5
Manufacturer Series: C383
Description
Terminal Feed-Thru Blocks, Standard: Type - Standard Feed-Thru Terminal Block; Configuration/Wiring - Single Tier 2-Circuit 4-Wire; Construction Style - IEC; Rating - Voltage - 600V; Rating - Amps - 20/25A; Wire Range - 22-12 AWG, 24-12 AWG; Wire Terminal - Spring Clip; Housing Material - Polyamide 6.6; Mounting - DIN Rail; Temperature Rating - max - 105 deg C (221 deg F); Temperature Rating - min - -40 deg C (-40 deg F); Block Width - mm - 5.0 mm; Block Width - in - 0.20 in.; Block Height - in/mm - 1.96/50.0; Block Length - in/mm - 3.01/76.5; Additional Information - Wire Stripping Length: 0.43 in.; Manufacturer Series - C383
Additional Info: Wire Stripping Length: 0.43 in.