Menu Search
Terminal Feed-Thru Blocks, Standard Standard Feed-Thru Terminal Block 150A 600V
EATON #XBUT35

Standard Feed-Thru Terminal Block 150A 600V

SKU # 78211690506 Manufacturer Series: XB Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Standard Feed-Thru Terminal Block
Configuration/​Wiring: Single Tier 1-Circuit 2-Wire
Construction Style: IEC
Rating - Voltage: 600V
Rating - Amps: 150A
Wire Range: 14-1/0 AWG
Model Type: XBUT35
Wire Terminal: Screw
Housing Material: Polyamide 6.6
Housing Finish: Gray
Mounting: DIN Rail, 35mm
Temperature Rating - max: 125 deg C (257 deg F)
Block Width: 16mm

Terminal Feed-Thru Blocks, Standard: Type - Standard Feed-Thru Terminal Block; Configuration/Wiring - Single Tier 1-Circuit 2-Wire; Construction Style - IEC; Rating - Voltage - 600V; Rating - Amps - 150A; Wire Range - 14-1/0 AWG; Model Type - XBUT35; Wire Terminal - Screw; Housing Material - Polyamide 6.6; Housing Finish - Gray; Mounting - DIN Rail, 35mm; Temperature Rating - max - 125 deg C (257 deg F); Block Width - mm - 16 mm; Manufacturer Series - XB Series