Menu Search

EATON #XBUK6FSI

Fuse Terminal Block 30A 300V

SKU: 78211690607
Manufacturer Series: XB Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Fuse Terminal Block
Configuration/Wiring: Single Tier 2-Circuit
Construction Style: IEC
Rating - Voltage: 300V
Rating - Amps: 30A
Wire Range: 26-8 AWG
Model Type: XBUK
Wire Terminal: Screw
Housing Finish: Black
Mounting: DIN Rail
Block Width - mm: 8.2mm
Block Width - in: 0.32 in.
Description
Terminal Feed-Thru Blocks, Standard: Type - Fuse Terminal Block; Configuration/Wiring - Single Tier 2-Circuit; Construction Style - IEC; Rating - Voltage - 300V; Rating - Amps - 30A; Wire Range - 26-8 AWG; Model Type - XBUK; Wire Terminal - Screw; Housing Finish - Black; Mounting - DIN Rail; Block Width - mm - 8.2 mm; Block Width - in - 0.32 in; Additional Information - Flat Type; Manufacturer Series - XB Series
Additional Info: Flat Type