Terminal Block, 800V, 16A, 26-14 AWG, 2.30 in. L x 0.20 in. W x 1.8 in. H, Polyamide, Gray

SKU: 05171236469
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Disconnect Terminal Block
Configuration/Wiring: Single Tier 1-Circuit 2-Wire
Construction Style: IEC
Rating - Voltage: 800V
Rating - Amps: 16A
Wire Range: 26-14 AWG
Wire Terminal: Screw Clamp
Housing Material: Polyamide
Housing Finish: Gray
Mounting: DIN Rail, 35mm or G Rail, 32mm
Block Width - mm: 5.1mm
Block Width - in: 0.2 in.
Block Height - in/mm: 46.7/1.83
Block Length - in/mm: 59.0/2.32
Manufacturer Series: DIS Series
Terminal Feed-Thru Blocks, Standard: Type - Disconnect Terminal Block; Configuration/Wiring - Single Tier 1-Circuit 2-Wire; Construction Style - IEC; Rating - Voltage - 800V; Rating - Amps - 16A; Wire Range - 26-14 AWG; Wire Terminal - Screw Clamp; Housing Material - Polyamide; Housing Finish - Gray; Mounting - DIN Rail, 35mm or G Rail, 32mm; Block Width - mm - 5.1 mm; Block Width - in - 0.20"; Block Height - in/mm - 46.7/1.83; Block Length - in/mm - 59.0/2.32; Manufacturer Series - DIS Series