ABB #011511811

Standard Terminal Block 41A 800V

SKU: 66201995588
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Standard Terminal Block
Configuration/Wiring: Single Tier 1-Circuit 2-Wire
Construction Style: IEC
Rating - Voltage: 800V
Rating - Amps: 41A
Wire Range: 6 mm2
Model Type: M6/8
Wire Terminal: Screw Clamp
Housing Finish: Gray
Block Width - mm: 44.5mm
Block Width - in: 1.75 in.
Block Height - in/mm: 2.09/53.0
Block Length - in/mm: 2.09/53.0
Description
Terminal Feed-Thru Blocks, Standard: Type - Standard Terminal Block; Configuration/Wiring - Single Tier 1-Circuit 2-Wire; Construction Style - IEC; Rating - Voltage - 800V; Rating - Amps - 41A; Wire Range - 6 mm2; Model Type - M6/8; Wire Terminal - Screw Clamp; Housing Finish - Gray; Block Width - mm - 44.5 mm; Block Width - in - 1.75 in.; Block Height - in/mm - 2.09/53.0; Block Length - in/mm - 2.09/53.0