SIEMENS #6GK19000AB00

Replaceable C-Plug, 24.30 mm W x 17.00 mm H x 8.10 mm D, 0 to 60 deg C

SKU: 66264329971
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Terminal Connector Plug
Width: 24.3mm
Height: 17mm
Depth: 8.1mm
Temperature Rating: 0 to 60 deg C
Description
Terminal Connector Plugs: Type - Terminal Connector Plug; Size - Width - 24.30 mm; Size - Height - 17.00 mm; Size - Depth - 8.10 mm; Temperature Rating - 0 to 60 deg C