Menu Search
Search
PHOENIX CONTACT #1827703

COMBICON Terminal Connector Plug Female 8A 160V 2-Pos. - MC15/2-STF-381

SKU # 78037397256 Manufacturer Series: MINI
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Terminal Connector Plug
Contact Gender: Female
Connector Configuration: 1-Level without Flange
Number of Positions: 2-Pos.
Pitch - spacing: 3.81 mm
Voltage - Nominal: 160V
Current - nominal: 8A
Wiring Angle: 0-Deg. (parallel to plug-in)
Wire Size: 30-14 AWG
Wire Connection Type: Screw
Width: 8.41mm
Height: 11.1mm
Depth: 16.1mm
Material: Polyamide
Color: Green
Package Quantity: 50
Model Number: MC 1 5/ 2-STF-3 81

Additional Info: Contact Surface: Tin