Menu Search
PHOENIX CONTACT #1881383

COMBICON Terminal Connector Plug Female 4A 160V 8-Pos. - FK-MC 0 5/ 8-ST-2 5

SKU # 78037397060 Manufacturer Series: MICRO
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Terminal Connector Plug
Contact Gender: Female
Connector Configuration: 2-Level
Number of Positions: 8-Pos.
Pitch - spacing: 2.50 mm
Voltage - Nominal: 160V
Current - nominal: 4A
Wiring Angle: 180-Deg. (Parallel to Plug-in)
Wire Size: 28-20 AWG
Wire Connection Type: Spring Cage
Width: 20.6mm
Height: 11.75mm
Depth: 19.05mm
Material: Polyamide
Color: Green
Package Quantity: 50
Model Number: FK-MC 0 5/ 8-ST-2 5

Phoenix Contact MICRO COMBICON is a range of pluggable terminal blocks for measurement and control technology. The product quality of COMBICON control devices is confirmed by numerous certificates. These phoenix contact devices are ideal for industrial el

Additional Info: Contact Surface: Tin