Menu Search
Search
EATON #XBAPSP258

Cutler-Hammer Connection Plug, Female, 8 Pos, 300 V Nominal, 20 A Nominal

SKU # 78211692773
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Single Connection Plug
Contact Gender: Female
Number of Positions: 8
Voltage - Nominal: 300V
Current - nominal: 20 A
Wire Size: 26 to 12 AWG
Wire Connection Type: Spring Cage
Width: 0.21 in.
Color: Gray
Package Quantity: 25

EATON's terminal blocks are designed for long use under demanding conditions. The XB Series of IEC Terminal Blocks offers a full line of terminal blocks complete with universal accessories across three connection technologies, screw, spring cage and Insul