Menu Search
Terminal Connector Plugs Terminal Connector Plug Male 10A 250VAC/DC

BELDEN #930620106

Terminal Connector Plug Male 10A 250VAC/DC

SKU #49100096085
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Terminal Connector Plug
Contact Gender: Male
Voltage - Nominal: 250VAC/DC
Current - nominal: 10A
Temperature Rating: -30 to 90 Degree C

Terminal Connector Plugs: Type - Terminal Connector Plug; Contact Gender - Male; Voltage - nominal - 250VAC/DC; Current - nominal - 10A; Temperature Rating - -30 to 90 deg C