SIEMENS #8WA1845

Connecting Bar, Screw Block

SKU: 75455422490
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Terminal Block Connection
Block Type: Screw
Manufacturer Series: 8WA1
Description
Terminal Connection Accessories: Type - Terminal Block Connection; Block Type - Screw; Additional Information - Number of Terminals: 3, Contact Spacing: 16 mm; Manufacturer Series - 8WA1
Additional Info: Number of Terminals: 3, Contact Spacing: 16mm