Menu Search
WEIDMUELLER #8533640000

Terminal Relay 6A 24VDC

SKU # 78069892142 Manufacturer Series: MICROSERIES
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Block Type: Terminal Relay
Voltage - Maximum Switching: 250VAC
Voltage - Operating: 24VDC
Amps: 6A
Contacts: (1) SPDT
On Delay: 9.3ms
Off Delay: 7.5ms
AWG Range: 0.5-2.5 mm2
Contact Style: Tension Clamp
Mounting: Channel
Temperature Rating: -25 to 50 Degree C
Block Width: 6.2mm

Terminal Blocks Sectional Relay Blocks: Block Type - Terminal Relay; Voltage - Maximum Switching - 250VAC; Voltage - Operating - 24VDC; Amps - 6A; Contacts - (1)SPDT; On Delay - 9.3ms; Off Delay - 7.5ms; AWG Range - 0.5-2.5 mm2; Contact Style - Tension Clamp; Mounting - Channel; Temperature Rating - -25 deg C to 50 deg C; Block Width - 6.2 mm; Manufacturer Series - MICROSERIES