Menu Search
SIEMENS #3TX70151BB00

Coupling Relay, 24VAC/DC Operating, 3A, (1) Changeover, Spring Loaded Contact

SKU # 04089293140 Manufacturer Series: 3TX7
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Block Type: Terminal Coupling Relay
Voltage - Maximum Switching: 230VAC/DC
Voltage - Operating: 24VAC/DC
Amps: 3A
Contacts: (1) Changeover
Contact Style: Spring Loaded
Temperature Rating: -25 to 55 Degree C (-13 to 131 Degree F)
Block Width: 6.2mm

Terminal Blocks Sectional Relay Blocks: Block Type - Terminal Coupling Relay; Voltage - Maximum Switching - 230VAC/DC; Voltage - Operating - 24VAC/DC; Amps - 3A; Contacts - (1) Changeover; Contact Style - Spring Loaded; Temperature Rating - -25 deg C to 55 deg C; Block Width - 6.2 mm; Additional Information - Degree of Protection: IP20, Height: 89.5�mm, Depth: 92.00�mm; Manufacturer Series - 3TX7

Additional Info: Degree of Protection: IP20, Height: 89.5 mm, Depth: 92.00 mm