SIEMENS #3TX7005-1CB00

Coupling Relay, 24VAC/DC, 3A, (2) N.O., Spring Clamp Contact, Channel Mounting

SKU: 75455473943
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Block Type: Terminal Coupling Relay
Voltage - Operating: 24VAC/DC
Amps: 3A
Contacts: (2) NO
Contact Style: Spring Clamp
Mounting: Channel
Temperature Rating: -25 to 60 Deg C (-13 to 140 Deg F)
Block Width: 12.5mm
Manufacturer Series: 3TX7
Description
Terminal Blocks Sectional Relay Blocks: Block Type - Terminal Coupling Relay; Voltage - Operating - 24VAC/DC; Amps - 3A; Contacts - (2) N.O.; Contact Style - Spring Clamp; Mounting - Channel; Temperature Rating - -25 deg C to 60 deg C; Block Width - 12.5 mm; Manufacturer Series - 3TX7