SIEMENS #3TX7005-1LB02

Coupling Relay, 24VAC/DC, 3A, (1) SPDT Changeover, Spring Clamp Contact, DIN Rail/TH35 Mounting

SKU: 75455465325
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Block Type: Terminal Coupling Relay
Voltage - Maximum Switching: 250VAC/DC
Voltage - Operating: 24VAC/DC
Amps: 3A
Contacts: (1) SPDT Changeover
Contact Style: Spring Clamp
Mounting: DIN Rail, TH35
Temperature Rating: -25 to 60 Deg C (-13 to 140 Deg F)
Block Width: 6.2mm
Manufacturer Series: 3TX7
Terminal Blocks Sectional Relay Blocks: Block Type - Terminal Coupling Relay; Voltage - Maximum Switching - 250VAC/DC; Voltage - Operating - 24VAC/DC; Amps - 3A; Contacts - (1)SPDT Changeover; Contact Style - Spring Clamp; Mounting - DIN Rail, TH35; Temperature Rating - -25 deg C to 60 deg C; Block Width - 6.2 mm; Additional Information - Height: 80 mm, Depth: 86 mm; Manufacturer Series - 3TX7
Additional Info: Height: 80 mm, Depth: 86 mm