Menu Search

SIEMENS #3TX7004-1AB10

Coupling Relay, 24VAC/DC, 1A, (1) N.O., 8ms On Delay, 15ms Off Delay, Screw Clamp Contact

SKU: 75455473940
Manufacturer Series: SIMIREL 3TX7
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Block Type: Terminal Coupling Relay
Voltage - Maximum Switching: 250VAC/DC
Voltage - Operating: 24VAC/DC
Amps: 1A
Contacts: (1) NO
On Delay: 8ms
Off Delay: 15ms
Contact Style: Screw Clamp
Mounting: DIN Rail,TH35
Temperature Rating: -25 to 60 Degree C (-13 to 140 Degree F)
Block Width: 12.5mm
Description
Terminal Blocks Sectional Relay Blocks: Block Type - Terminal Coupling Relay; Voltage - Maximum Switching - 250VAC/DC; Voltage - Operating - 24VAC/DC; Amps - 1A; Contacts - (1) N.O.; On Delay - 8ms; Off Delay - 15ms; Contact Style - Screw Clamp; Mounting - DIN Rail,TH35; Temperature Rating - -25 deg C to 60 deg C; Block Width - 12.5 mm; Additional Information - Relay: Two -Tier, Interface Type: Output, With Manual-0-Auto Switch; Manufacturer Series - SIMIREL 3TX7
Additional Info: Relay: Two -Tier, Interface Type: Output, With Manual-0-Auto Switch