Menu Search

SIEMENS #3TX7014-7BQ02

Coupling Relay, 12VDC, 1A, (1) Changeover, Screw Clamp Contact, DIN Rail/TH35 Mounting

SKU: 75455489079
Manufacturer Series: 3TX7
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Block Type: Coupling Relay
Voltage - Maximum Switching: 250VAC/DC
Voltage - Operating: 12VDC
Amps: 1A
Contacts: (1) Changeover
Temperature Rating: -25 to 55 Degree C (-13 to 131 Degree F)
Block Width: 6.2mm
Description
Terminal Blocks Sectional Relay Blocks: Block Type - Coupling Relay; Voltage - Maximum Switching - 250VAC/DC; Voltage - Operating - 12VDC; Amps - 1A; Contacts - (1) Changeover; Temperature Rating - -25 deg C to 55 deg C; Block Width - 6.2 mm; Additional Information - Switching Behavior: Monostable, For Use In 24VDC Cabinet Unit; Manufacturer Series - 3TX7
Additional Info: Switching Behavior: Monostable, For Use In 24VDC Cabinet Unit