Menu Search
Terminal Blocks Sectional Relay Blocks Coupling Relay, 110VAC/DC, 3A, (1) N.O., Screw Clamp Contact, DIN Rail/TH35 Mounting

SIEMENS #3TX7002-2AE00

Coupling Relay, 110VAC/DC, 3A, (1) N.O., Screw Clamp Contact, DIN Rail/TH35 Mounting

SKU #75455420371
Manufacturer Series: 3TX7
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Block Type: Terminal Coupling Relay
Voltage - Maximum Switching: 250VAC/DC
Voltage - Operating: 110VAC/DC
Amps: 3A
Contacts: (1) NO
Contact Style: Screw
Mounting: DIN Rail, TH35
Temperature Rating: -25 to 60 Degree C (-13 to 140 Degree F)
Block Width: 11.5mm

Additional Info: Height: 60mm, Depth: 62mm