Menu Search
SIEMENS #3TX7005-3PG74

Coupling Relay, 110-230VAC/DC, 2.5A, (1) N.O., 8ms On Delay, 15ms Off Delay, 6.2 mm W Block

SKU # 75455487407 Manufacturer Series: SIMIREL 3TX7
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Block Type: Terminal Coupling Relay
Voltage - Maximum Switching: 30VDC
Voltage - Operating: 110-230VAC/DC
Amps: 2.5A
Contacts: (1) NO
On Delay: 8ms
Off Delay: 15ms
Contact Style: Spring Clamp
Mounting: DIN Rail,TH35
Temperature Rating: -25 to 60 Degree C (-13 to 140 Degree F)
Block Width: 6.2mm

Terminal Blocks Sectional Relay Blocks: Block Type - Terminal Coupling Relay; Voltage - Maximum Switching - 30VDC; Voltage - Operating - 110-230VAC/DC; Amps - 2.5A; Contacts - (1) N.O.; On Delay - 8ms; Off Delay - 15ms; Contact Style - Spring Clamp; Mounting - DIN Rail,TH35; Temperature Rating - -25 deg C to 60 deg C; Block Width - 6.2 mm; Additional Information - Switching Behavior: Monostable, Interface Type: Output; Manufacturer Series - SIMIREL 3TX7

Additional Info: Switching Behavior: Monostable, Interface Type: Output