SIEMENS #3TX7005-4PG24

Coupling Relay, 110-230VAC/DC, 0.1A, (1) N.O., 8ms On Delay, 15ms Off Delay, 6.2 mm W Block

SKU: 75455487409
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Block Type: Terminal Coupling Relay
Voltage - Maximum Switching: 30VDC
Voltage - Operating: 110-230VAC/DC
Amps: 0.1A
Contacts: (1) NO
On Delay: 8ms
Off Delay: 15ms
Contact Style: Spring Clamp
Mounting: DIN Rail,TH35
Temperature Rating: -25 to 60 Deg C (-13 to 140 Deg F)
Block Width: 6.2mm
Manufacturer Series: SIMIREL 3TX7
Description
Terminal Blocks Sectional Relay Blocks: Block Type - Terminal Coupling Relay; Voltage - Maximum Switching - 30VDC; Voltage - Operating - 110-230VAC/DC; Amps - 0.1A; Contacts - (1) N.O.; On Delay - 8ms; Off Delay - 15ms; Contact Style - Spring Clamp; Mounting - DIN Rail,TH35; Temperature Rating - -25 deg C to 60 deg C; Block Width - 6.2 mm; Additional Information - Switching Behavior: Monostable, Interface Type: Input; Manufacturer Series - SIMIREL 3TX7
Additional Info: Switching Behavior: Monostable, Interface Type: Input