Menu Search
Terminal Blocks Sectional Relay Blocks Terminal Relay 6A 24VAC/DC
EATON #XRU1D24U

Terminal Relay 6A 24VAC/DC

SKU # 78211694039 Manufacturer Series: XR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Block Type: Terminal Relay
Voltage - Maximum Switching: 250VAC/DC
Voltage - Operating: 24VAC/DC
Amps: 6A
Contacts: (1) SPDT
On Delay: 6ms
Off Delay: 15ms
AWG Range: 26-14 AWG
Contact Style: Screw Clamp
Mounting: Channel
Temperature Rating: -20 to 60 Degree C (-4 to 140 Degree F)
Block Width: 6.2mm

Additional Info: Input Protection: Bridge rectifier