Menu Search
Terminal Blocks, Multi-Position Modular Modular Terminal Block 100A 600V 3P
EATON #TBDT70

Modular Terminal Block 100A 600V 3P

SKU # 78667881515 Manufacturer Series: TB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Block Type: Modular Terminal
Poles: 3P
Rating - Voltage: 600V
Rating - Amps: 100A
AWG Range: 18-4 AWG
Contact Style: Tubular Clamp
Material: Nylon
Mounting: TBA or 35mm DIN Rail
Temperature Rating: 194°F (90°C)
Block Width: 47.7mm (1.88 in.)