Menu Search
Terminal Blocks, Multi-Position Modular Feed Through Block, 28.7 mm W, 6-18 AWG, 3P, 600V, 65A
EATON BUSSMANN SERIES #NDN63-WH

Feed Through Block, 28.7 mm W, 6-18 AWG, 3P, 600V, 65A

SKU # 05171258810 Manufacturer Series: NDN
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Block Type: Modular Terminal
Poles: 3P
Rating - Voltage: 600V
Rating - Amps: 65A
AWG Range: 6-18 AWG
Contact Style: Screw w/Wire Clamp
Material: Thermoplastic, White
Mounting: 35mm DIN Rail, C Rail
Temperature Rating: 176°F (80°C)
Block Width: 28.7mm (1.13 in.)

Terminal Blocks, Multi-Position Modular: Block Type - Modular Terminal; Poles - 3P; Rating - Voltage - 600V; Rating - Amps - 65A; AWG Range - 6-18 AWG; Contact Style - Screw w/Wire Clamp; Material - Thermoplastic, White; Mounting - 35mm DIN Rail, C Rail; Temperature Rating - 80 deg C (176 deg F); Block Width - 28.7 mm (1.13"); Manufacturer Series - NDN